Skip Content


10 Gauge Coated Gloves, High Vis Yellow/Black

  • Item # 4NMN1
  • My Part #
  • Mfr. Model # 4NMN1
  • Catalog Page # N/A
  • Catalog Group # D1774
  • UNSPSC # 46181504
Coated Gloves,L,Hi-Vis Yellow/Black,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These seamless, high-visibility, palm-coated gloves offer grip and comfort while also protecting against tears, abrasions, cuts, and punctures

The gloves are appropriate for use in wet areas where grip and dexterity are critical. They are also recommended for work in general maintenance, automotive assembly, light assembly, manufacturing, and small part handling.

The natural rubber offers comfort in addition to durability and insulation. The knit lining allows hands to breathe for cool and comfortable extended-wear protection.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Gauge 10
  • Lining Polyester/Cotton
  • Color High Vis Yellow/Black
  • Cuff Knit
  • Thumb Style Wing
  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products