Skip Content

DV
TM
CONDOR

10 Gauge Rough Natural Rubber Latex Coated Gloves, Green/Black

  • Item # 20GZ53
  • My Part #
  • Mfr. Model # 20GZ53
  • Catalog Page # N/A
  • Catalog Group # H6883
  • UNSPSC # 46181504
Coated Gloves,Latex,XL,Blk/Gr,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Product Details

Natural latex coating on these gloves helps to provide resistance to cuts, punctures, and slashes. The crinkle finish also helps to provide a safe, secure grip. Use in general maintenance, general construction, material handling, shipping, receiving, assembly, and warehousing.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Rough
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 10
  • Lining Polyester
  • Color Green/Black
  • Cuff Knit
  • Glove Length 10-1/4"
  • Thumb Style Wing
  • Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms