Skip Content

WV
TM
CONDOR

10 Gauge Coated Gloves, Gray/Black

  • Item # 20GZ47
  • My Part #
  • Mfr. Model # 20GZ47
  • Catalog Page # N/A
  • Catalog Group # H6882
  • UNSPSC # 46181504
Coated Gloves,Latex,L,Gry/Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Natural latex coating on these gloves helps to provide resistance to cuts, punctures, and slashes. The crinkle finish also helps to provide a safe, secure grip. Use in general maintenance, general construction, material handling, shipping, receiving, assembly, and warehousing.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Gauge 10
  • Lining Polyester
  • Color Gray/Black
  • Cuff Knit
  • Thumb Style Wing
  • Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms