DV
CONCROBIUM

Mold Remover, 20.6 oz. Bottle, Unscented Powder, 1 EA

  • Item # 44ZA23
  • My Part #
  • Mfr. Model # 029-189
  • Catalog Page # N/A
  • UNSPSC # 47131827
Mold Remover, 20.6 oz. Bottle, Unscented Powder, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
  • Item - Mildew and Mold Remover Mold Remover
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Size 20.6 oz.
  • Cleaner Container Type Bottle
  • Cleaner Form Powder
  • Primary Chemical Hydrogen Peroxide
  • Fragrance Unscented
  • Coverage 400 sq. ft.
  • Color White
  • Recommended Dilution Ready to Use
  • Application Method Pump Sprayer
  • Effective Temp. 50 Degrees F
  • Flash Point 187 Degrees F
  • Chemical Series No Series
  • Case Quantity 4
  • Contains Paracetic Acid at 2%
  • Item Mold Stain Remover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material