Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZA20 626001 UNSPSC # 47131803

Disinfectant: Jug, 1 gal Container Size, Ready to Use, Liquid, Citrus, Concrobium

  • Item # 44ZA20
  • Mfr. Model # 626001
  • UNSPSC # 47131803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfectants are antimicrobial chemicals that destroy or eliminate most pathogens and disease-causing microorganisms on hard nonporous surfaces. Apply them after cleaning the surfaces first to reduce the risk of spreading infection.

Tap image to zoom.

Roll over image to zoom.

Disinfectant: Jug, 1 gal Container Size, Ready to Use, Liquid, Citrus, Concrobium

  • Item # 44ZA20
  • Mfr. Model # 626001
  • UNSPSC # 47131803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfectants are antimicrobial chemicals that destroy or eliminate most pathogens and disease-causing microorganisms on hard nonporous surfaces. Apply them after cleaning the surfaces first to reduce the risk of spreading infection.

Technical Specs

  • Item Disinfectant
  • Primary Chemical None
  • Container Type Jug
  • Container Size 1 gal
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Cleaner Form Liquid
  • Surfaces for Use On Hard Nonporous Surfaces
  • Standards EPA Registered
  • Wet Contact Time 10 min
  • Product Series Concrobium
  • VOC Content 0%
  • Flash Point None
  • Rinse Required Yes
  • NSF Rating Not Rated
  • EPA Registered Yes
  • EPA Registration Number 34810-25-82552
  • Net Weight 8.9 lb

Disinfectants are antimicrobial chemicals that destroy or eliminate most pathogens and disease-causing microorganisms on hard nonporous surfaces. Apply them after cleaning the surfaces first to reduce the risk of spreading infection.

Compliance and Restrictions

Back to Top