ST
CONCROBIUM

Mold Control, 32 oz. Trigger Spray Bottle, Unscented Liquid, 1 EA

  • Item # 3TYC4
  • My Part #
  • Mfr. Model # 25326
  • Catalog Page # N/A
  • UNSPSC # 47131805
Mold Control, 32 oz. Trigger Spray Bottle, Unscented Liquid, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
  • Item - Mildew and Mold Remover Mold Control
  • Chemicals For Use On Hard Nonporous Surfaces
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Container Size 32 oz.
  • Cleaner Container Type Trigger Spray Bottle
  • Cleaner Form Liquid
  • Primary Chemical None
  • Fragrance Unscented
  • Color Clear
  • Recommended Dilution Ready to Use
  • Standards EPA Approved
  • Chemical Series No Series
  • Item Concrobium Mold Control
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Mold Control, 32 oz. Trigger Spray Bottle, Unscented Liquid, 1 EA is rated 3.8 out of 5 by 31.
Rated 1 out of 5 by from Works 50% I bought this to spray away mold on the edges of my shower tiles. It reduces the mold about half. Not a good buy. I want my money back.
Date published: 2018-12-11
Rated 5 out of 5 by from Miracle product Cannot Express how pleased I am with this product! Performed way beyond my expectations. Had a pipe in a basement spring a leak a spray water everywhere..mold and smell permeated everywhere. Bought 2 gallons and rented a fogger from home depot and boom! Problem solved. Killed the mold, left a protective barrier, and smell virtually gone. What a product!
Date published: 2018-10-31
Rated 5 out of 5 by from Totally amazing product! I am thrilled with the efficiency of Concrobium Mold Control. This summer my baseboards,doors and cabinets became covered with mold. All I did was spray the affected areas and wipe..presto!!! Mold vanished.
Date published: 2018-09-11
Rated 1 out of 5 by from Does Not Work Have been spraying this product on a painted air intake vent covered in mold almost every other day. Not only did it not kill the mold that was there, there appears to be new mold growing. In between treatments I have a dehumidifier blowing on the vent and an oscillating fan to help keep the air dry. I am in the process of scraping off the paint (why in God's name did the previous owner paint the grill??), hoping the mold will not regrow on the bare metal.
Date published: 2018-08-13
Rated 5 out of 5 by from Miracle product I purchased Concrobium due to a bad mold problem after some flooding. This stuff is top notch! The odor is low compared to bleach and it did a fantastic job. We had some gnarly black mold and this took it right off. I feel very confident in this product.
Date published: 2018-07-09
Rated 1 out of 5 by from Applied it 6 times! It hasn’t done anything in my mold on my shower tile. Followed instructions but doesn’t work. Used home remedy of baking soda and a scrub brush. That worked! I should get a refund.
Date published: 2018-06-10
Rated 3 out of 5 by from Not sure yet... I used this product in my crawlspace for a widespread mold problem. Unfortunately, the temperatures were not ideal (38-41 F instead of the recommended 50 F). Also, the humidity level was in the 90's (even with fans and a dehumidifier).My observation so far is that the mold is still growing even after application of Concrobium. I suspect that the temperature and humidity played a part in the not allowing the product to dry properly.
Date published: 2018-01-18
Rated 1 out of 5 by from Concrobium Mould Control Didn't work for me.............re-applied ceveral times........mould/mildew still there!
Date published: 2017-07-04
  • y_2019, m_6, d_18, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_31
  • loc_en_US, sid_3TYC4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.