Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CONCRETE SAVER Floor Coating: Urethane, Base, Water, 5800, 1 gal Container Size, Dunes Tan

Item 
60FV18
Mfr. Model 
353867

Product Details

Catalog Page
N/A
Brand
CONCRETE SAVER
Resin Type
Urethane
Activator, Base, Paint or Primer
Base
Base Type
Water
Series Number
5800
Dry Time
4 day
Container Size
1 gal
Container Type
Can
Coverage Area
300 to 500 sq ft/gal
Surface Material
  • Aluminum
  • Concrete
  • Drywall
  • Galvanized Metal
  • Wood
Surface Texture
Rough; Smooth
Color
Dunes Tan
Color Family
Tans
Finish
Gloss
Sub Brand
High Performance
VOC Content
Less Than 100 g/L
Cure Time
96 hr
Application Method
Roller
Resistance Properties
Abrasion Resistant; Chemical Resistant
Maximum Application Temperature
95 °F
Minimum Application Temperature
50 °F
Use Location
Exterior; Interior
Shelf Life
2 yr
Heat Resistant
No
Standards
VOC Compliant
Dry Time to Recoat
6 to 24 hr
Activator Required
Yes
UV Resistant
Yes
Coating Type
Urethane Floor Coating
Features
80
Sheen
Gloss
Manufacturer Part Number
353867
UNSPSC
31211504
Country of Origin
USA (subject to change)
Product Description

Multicomponent urethane floor coatings are abrasion resistant and more color-retentive than epoxy coatings These urethane floor coatings can last longer and look better because the two-process application system bonds more tightly to the floor surface than single-component systems. This type of flooring is designed to protect against ultraviolet light and abrasions.