Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUST-OLEUM

6200 Floor Coating Kit, Silver Gray, 1 gal

  • Item# 4VYG5
  • Mfr. Model# 251763
  • Catalog Page# 1740
  • Catalog Group# H7196
  • UNSPSC# 31211504
6200 Floor Coating Kit,Silver Gray,1 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concrete Saver® 6200 System Fast-Cure Epoxy Floor Coating is an easy-to-use kit. Resists corrosion, abrasion, traffic, and mild chemical spills.

View More

Technical Specs

  • Item Floor Coating Kit
  • Base Type Solvent
  • Resin Type Epoxy Mastic
  • VOC Content Less Than250g/L
  • Size 1 gal.
  • Color Silver Gray
  • Finish Semi Gloss
  • Coverage 175 to 350 sq. ft./gal.
  • Dry Time - Light Traffic 5 hr.
  • Dry Time 48 to 72 hr.
  • Dry Time Recoat 4 hr.
  • Application Temperature 50 to 100 Degrees F
  • Application Method Roller
  • Surface Concrete
  • Exposure Conditions Interior/Exterior
  • Standards USDA Acceptable
  • Includes Base and Activator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.