Navigation Menu New

Access My Account, Order History, Lists and more here.

4F664 1002509 UNSPSC # 40151533

Tap image to zoom.

Roll over image to zoom.

11 hp HP Required 3,600 Input RPM Hydraulic Gear Pump

  • Item # 4F664
  • Mfr. Model # 1002509
  • UNSPSC # 40151533
  • Catalog Page # 2475 2475
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Gear Pump
  • Type Two Stage
  • Input RPM 3,600
  • GPM @ 1000 PSI 3.8
  • GPM @ 2000 PSI 3.62
  • GPM @ 250 PSI 15.91
  • Nominal Flow (GPM) 16.0
  • HP Required 11 hp
  • Ports (Inlet) 1 in Tube
  • Ports (Outlet) 1/2 in NPTF
  • Shaft Dia. (In.) 1/2 in
  • Shaft Length (In.) 1 1/2 in
  • Transmission Automatic 2 Speed
  • Displacement @ High Pressure (cubic inches/rev.) 0.258
  • Displacement @ Low Pressure (cubic inches/rev.) 0.776
  • Drive Shaft (In.) 1/2 in
  • Max. PSI 1st Stage 600
  • Max. PSI 2nd Stage 3,000
  • Unloading Valve Preset Pressure (psi) 450
  • Mounting Flange 4F17
  • Rotation Clockwise
  • Drive Direct
  • Application For Presses, Log Splitters, Clamping Units and Compactors
Back to Top