Skip Content

C3
CONCENTRIC

10 HP Required 3600 Input RPM Hydraulic Gear Pump

  • Item # 5ZPL8
  • My Part #
  • Mfr. Model # 1003754
  • Catalog Page # 2533
  • UNSPSC # 40151533
Gear Pump,2 Stage,3600 RPM,13.6 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Gear Pump
  • Type Two Stage
  • Input RPM 3600
  • GPM @ 1000 PSI 2.8
  • GPM @ 2000 PSI 2.6
  • GPM @ 250 PSI 13.6
  • Nominal Flow (GPM) 13.6
  • HP Required 10
  • Ports (Inlet) 1" Tube
  • Ports (Outlet) 1/2" NPTF
  • Shaft Dia. (In.) 1/2"
  • Shaft Length (In.) 1-1/2
  • Transmission 2 Stage
  • Displacement @ High Pressure (cubic inches/rev.) 0.194
  • Displacement @ Low Pressure (cubic inches/rev.) 0.647
  • Drive Shaft (In.) 1/2
  • Max. PSI 1st Stage 600
  • Max. PSI 2nd Stage 3000
  • Unloading Valve Preset Pressure (psi) 650
  • Mounting Flange 4F17
  • Rotation Clockwise
  • Application For Presses, Log Splitters, Clamping Units and Compactors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.