Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CONBRACO INDUSTRIES Ball Valve: 1 1/2 in Pipe, 1 1/2 in Tube, Full, 300 psi CWP, 0° to 250°F, Press

Item 
56ED93
Mfr. Model 
77WLF10711A

Product Details

Catalog Page
N/A
Brand
CONBRACO INDUSTRIES
Manufacturer Part Number
77WLF10711A
Body Material
Brass; Bronze
Body Style
2-Way
Valve Structure
1-Piece
Pipe Size
1-1/2 in
Tube Size
1-1/2 in
Connection Type
Press
Port
Full
Max. Pressure
300 psi CWP
Max. Steam Pressure
15 psi WSP
Temp. Range
0° to 250°F
Ball Material
Chrome Plated Brass
Seat Material
RPTFE
Stem Type
Self-Adjusting
Handle Type
Lever
Handle Material
Plated Steel/Insulated Polyvinyl
Stem Material
Brass
Body Seal Material
EPDM
Hose I.D.
4 in
Standards
MSS SP-110, NSF/ANSI 61
Overall Length
5.72 in
UNSPSC
40141607
Country of Origin
USA (subject to change)
Product Description

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

2-Way Valves, can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.