Skip Content
DV
CON-TUR

Brackets,Use With Literature Rack,PK2

  • Item # 3KLW1
  • My Part #
  • Mfr. Model # 445
  • Catalog Page # N/A
  • UNSPSC # 44111512
Brackets,Use With Literature Rack,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Steel Brackets
  • Construction Steel
  • Height 1"
  • Width 2"
  • Depth adjustable
  • Color Chrome
  • For Use With Literature Rack
How can we improve our Technical Specifications?

Compliance and Restrictions

None