Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMSTAR

Thread Sealant, For Use With All Types Of Metals, Threaded Plastic And Gaskets

  • Item# 4PDF2
  • Mfr. Model# 4PDF2
  • Catalog Page# N/A
  • UNSPSC# 31201607
Thread Sealant, For Use With All Types Of Metals, Threaded Plastic And Gaskets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thread Sealant
  • Size 2 oz.
  • Color Blue
  • Application Thread Sealant
  • For Use With All Types Of Metals, Threaded Plastic And Gaskets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.