Skip Content
ST
COMPX TIMBERLINE

SFIC-Keyed Standard Keyed Cam Lock Key # SFIC, For Door Thickness (In.): 3/4

  • Item # 5ELF1
  • My Part #
  • Mfr. Model # C168CB
  • Catalog Page # N/A
  • UNSPSC # 46171513
Standard Keyed Cam Lock, Key SFIC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removable plug lock system has complete keying versatility for furniture and cabinet applications. Small-diameter lock face is unobtrusive. Designed for mounting in 3/4" wood panels with or without veneer or laminate face. Designed to fit into all Timberline cylinder bodies; master keyed and coded on the lock face and keys.

View More

Technical Specs

  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Key Type SFIC
  • Key Number SFIC
  • For Door Thickness (In.) 3/4
  • Mounting Hole Dia. (In.) 21/32
  • Max. Latching Distance (In.) 1-7/32
  • Weather Resistant No
  • Cam Width (In.) 1/2
  • Cam Length (In.) Various
  • Offset (In.) 3/64
  • Head Dia. (In.) 21/32
  • Cylinder 3/4"
  • Includes Cylinder Body, Two Straight Cams, Two Offset Cams
  • Unlock Turn Direction Left/Right
  • Unlocking Radius (Deg.) 180
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.