ST
COMPX TIMBERLINE

Plastic, Steel Receiver Latch Kit with Keypad Access and Black Finish

  • Item # 23Y734
  • My Part #
  • Mfr. Model # RL-110-G
  • Catalog Page # N/A
  • UNSPSC # 46171511
Plastic, Steel Receiver Latch Kit with Keypad Access and Black Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Additional Receiver Latch Kit is needed to lock each additional drawer or door operated by same pad. Kit is an accessory to the Stealthlock® Cabinet Locking System.

View More

Technical Specs

  • Item Receiver Latch Kit
  • For Use With GTP-100, GTP-150
  • Access Method Keypad
  • Handle Type None
  • Lock Material Plastic, Steel
  • Finish Black
  • Series RL
  • Hand Nonhanded
  • Outside Height 2.67"
  • Outside Depth 0.44"
  • Outside Width 6.79"
  • Number of Keys on Keypad 12
  • Power Source (4) AAA Batteries (Not Included)
  • Battery Life 6000 Cycles
  • Event Audit Trail None
  • Max. User Codes 2
  • Max. Proximity Range 15 ft.
  • Includes SP-600, RL-100, TL-600
  • Voltage 9V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.