Navigation Menu New

Access My Account, Order History, Lists and more here.

23Y732 SL-100-G UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Plastic, Steel, Electronic Keyless Lock, Keypad, Finish Black

  • Item # 23Y732
  • Mfr. Model # SL-100-G
  • UNSPSC # 46171511
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Stealthlock® Cabinet Locking System is keyless and invisible, enabling multiple individually accessible wood cabinet doors to be locked using 1 transmitter pad. This pad uses radio frequency technology and operate within a 15-ft. range, enabling the pad to be stored without leaving visible hardware. Kit locks 1 drawer or door and contains 1 receiver latch, 1 transmitter pad, 1 cabinet strike plate, and 1 installation tool. Ideal for use with healthcare cabinets, lockers, entertainment units, and retail display cabinets.

Technical Specs

  • Item Electronic Keyless Lock
  • For Use With Cabinets
  • Access Method Keypad
  • Usage Assigned
  • Handle Type None
  • Lock Material Plastic, Steel
  • Finish Black
  • Series SL
  • Hand Non-Handed
  • Outside Height 1.5 in
  • Outside Width 3.38 in
  • Keypad Material Membrane
  • Number of Keys on Keypad 12
  • Timed Entry Allowance Programmable
  • Power Source (1) CR2032 Battery (Included), (4) AAA Batteries (Not Included)
  • Battery Life 6000 Cycles
  • Event Audit Trail None
  • Max. User Codes 2
  • Max. Proximity Range 15 ft
  • Includes RL-100, SP-600, TL-600, TP-100
  • Voltage 9V

Stealthlock® Cabinet Locking System is keyless and invisible, enabling multiple individually accessible wood cabinet doors to be locked using 1 transmitter pad. This pad uses radio frequency technology and operate within a 15-ft. range, enabling the pad to be stored without leaving visible hardware. Kit locks 1 drawer or door and contains 1 receiver latch, 1 transmitter pad, 1 cabinet strike plate, and 1 installation tool. Ideal for use with healthcare cabinets, lockers, entertainment units, and retail display cabinets.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top