C3
COMPX NATIONAL

Keyed Different, Master Keyed Drawer Dead Bolt, For Door Thickness (In.): 15/16, Bright Nickel

  • Item # 4TYE5
  • My Part #
  • Mfr. Model # C8703-MKKD-14A
  • Catalog Page # N/A
  • UNSPSC # 46171513
Keyed Different, Master Keyed Drawer Dead Bolt, For Door Thickness (In.): 15/16, Bright Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surface-mounted tumbler dead bolt locks. Key is removable in both locked and unlocked positions. Will key together with all other disc tumbler locks using 4TYH5 master key.

View More

Technical Specs

  • Item Keyed Different, Master Keyed Drawer Dead Bolt
  • Lock Style Drawer
  • Lock Type Dead Bolt
  • Opens With Key
  • Key Type Different, Master
  • For Door Thickness (In.) 15/16
  • Mounting Hole Dia. (In.) 7/8
  • Max. Latching Distance (In.) 1/8
  • Finish Bright Nickel
  • Drawer and Cabinet Lock Mounting Style Rim
  • Number of Keys 2
  • Mounting Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.