DV
COMPUTE-A-CHARGE

Charging/Recovery Scale, 220 lb Max. Cap.

  • Item # 406D40
  • My Part #
  • Mfr. Model # CC220W
  • Catalog Page # N/A
  • UNSPSC # 23111507
Charging/Recovery Scale, 220 lb Max. Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refrigerant Scales

Product Details

These scales are used to measure the weight of a refrigerant cylinder, to help you precisely measure how much of a certain refrigerant is added to a refrigerant recovery system.

View More

Technical Specs

  • Item Refrigerant Charging or Recovery Scale
  • Type Wireless
  • Platform Size (In.) 8-3/4 x 8-3/4
  • Accuracy +/-0.05% Reading
  • Max. Capacity (Lb.) 220
  • Resolution 10g
  • Operating Mode App-Based
  • For Use With Weighing The Refrigerant Container, Charging or Recovering
  • Includes Batteries, Soft Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms