TP
COMMANDER 3400

Surveillance Trailer, 144" L

  • Item # 52JG13
  • My Part #
  • Mfr. Model # MPS-CM-3403
  • Catalog Page # N/A
  • UNSPSC # 46171621
Surveillance Trailer, 144" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103,241.02 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surveillance Trailer
  • Coverage 360 Degrees , 360 Degrees
  • Collapsed Height 7 ft.
  • Width 68"
  • Length 144"
  • Input Power POE/24VAC, 60W
  • Camera Type PTZ Dome, PTZ Dome
  • Camera Resolution 1920 x 1080, 1920 x 1080
  • Range Dependant On Cell Coverage
  • Time Delay 1 sec.
  • Includes 4000W Generator, 1200 AH Battery Pack, Wireless Router, Video Management System, Laptop with 2TB HD, Rollout Storage Container, Top Mast LED Flood Lights, (4) Camera Internal Storage Rack, 2MP Pan/Tilt/Zoom Camera with 200M IR
  • Features Day/Night, 200m Infra-Red
  • Operating Temp. -22 Degrees F to 131 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.