Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
COMMAND

Adhesive Back Utility Hook; 0 Hook(s); Foam

  • Item # 5MVK1
  • Mfr. Model # 17024
  • Catalog Page # N/A
  • UNSPSC # 31162606
Adhesive Back Utility Hook; 0 Hook(s); Foam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.21 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Poster Strips Value Pack
  • Hook Item Utility Hook
  • Fastening Method Adhesive Back
  • Points Per Hook 1
  • Number of Hooks 0
  • Basic Hook Material Foam
  • Hook Finish Unfinished
  • Working Load Limit 1 lb.
  • Hook Height 1-3/4"
  • Hook Base Width 5/8"
  • Color White
  • Depth 1/32"
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Adhesive Back Utility Hook; 0 Hook(s); Foam is rated 4.9 out of 5 by 96.
Rated 5 out of 5 by from Great Product I recently received a free sample of the poster strips to try and review. Follow the instructions and these strips do exactly what they claim. They are great for kids rooms as we are always changing posters and these come off effortlessly. They hold strongly and did not leave any marks or residue on the wall. I would definitely recommend this product! [This review was collected as part of a promotion.]
Date published: 2014-10-06
Rated 5 out of 5 by from great product I received the product free from 3m. I never had poster strips or anything from 3m but I used it for my daughter's poster and it has not fallen off yet! It is still durable & strong! What a fabulous product! Thank you 3M [This review was collected as part of a promotion.]
Date published: 2014-09-29
Rated 5 out of 5 by from These things are great! I just moved into an apartment for college. We are not allowed to put nails in the wall, so I had to get creative with these strips. They are very easy to apply, and I love that they are labeled with wall side and command side. they are very user friendly. I used one for each corner, and my posters are looking great. I also hung a dream catcher and the color blends into the wall. I tried using a sticky clip from another brand to hold up my calendar, and it kept falling down. I used a command poster strip and it has been hanging all month. They can take a lot of weight and really stick to the wall. I cannot speak for how easy they are to remove, but for now I can say, so far so good! The best part is that I can use the poster strips as a refill on the other products, such as command hooks! [This review was collected as part of a promotion.]
Date published: 2014-09-26
Rated 5 out of 5 by from Poster Strips I received a free sample of command poster strips to try and I highly recommend this product. Having a son that is now into hanging things in his room, this product is perfect. It is so easy to use, they hold strongly, and come off easily and cleanly. Perfect because my son is constantly changing his mind on what he wants to hang on his walls. There is no damage to his walls making frequent changes okay. I am going to love this product when I start hanging decorations for all of the upcoming holidays. Great product! [This review was collected as part of a promotion.]
Date published: 2014-09-25
Rated 4 out of 5 by from Very Good Unlike poster putty products on the market, these poster strips do not bleed marks onto things I am securing to the wall. Thank you! [This review was collected as part of a promotion.]
Date published: 2014-09-25
Rated 5 out of 5 by from I received the product free from 3m. I never had poster strips or anything from 3m but I used it for my poster and it has not fallen off yet! It is still durable & strong!
Date published: 2014-09-23
Rated 5 out of 5 by from poster strips great to use for hanging my scrapbook layouts in my craftroom for my students to view. no damage to my drywall. i love them! [This review was collected as part of a promotion.]
Date published: 2014-09-22
Rated 5 out of 5 by from Loved it! Loved the product holds everything nicely and neatly would love to buy more but so expensive. [This review was collected as part of a promotion.]
Date published: 2014-09-22
  • y_2017, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_96
  • loc_en_US, sid_5MVK1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.