Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMMAND

Medium Picture Hanging Strip, PK6

  • Item# 5MVL5
  • Mfr. Model# 17204
  • Catalog Page# 2479
  • UNSPSC# 60121410
Medium Picture Hanging Strip,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.09 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Medium Picture Hanging Strips Value Pack
  • Material Foam
  • Hook Type Command
  • Color White
  • Hook Height 6-3/4"
  • Hook Base Width 3-7/8"
  • Working Load Limit 3 lb.
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 206reviewers.
Rated 5 out of 5 by Smarter Choice Calendar Test from Command - Started 9-17-14 to ? Well pleased with the Command Damage-Free small stripes. Hard to read instructions. It does mater witch way you apply the strips. Might damage your poster. But it does say on the stripes wall side. we hung a calendar and a DVD movie to the wall. Will let you no when it falls. Well pleased & will let friends and family no that is a better than tape or nails. Does not damage anything if is used correctly. September 17, 2014
Rated 5 out of 5 by Strong Strips support everything I can throw at it I got these strips a few weeks ago and sadly I have used them all for my paintings and such. They Hold EXTREMELY well as long as you keep the weigh requirement in mind. They are pretty expensive but they pay for themselves over time. No holes, no mess. Just pull down to remove and its all done. September 14, 2014
Rated 5 out of 5 by Love It! I bought these to hang my dry erase calender and dry erase board. That is when I became a loyal customer of Command. Its so simple to use and hasn't left any damage as of now including after being moved! July 15, 2013
Rated 5 out of 5 by Hanging Pictures in Frames I was really surprised how great these held the frames up!I couldn't do without them. June 14, 2013
Rated 5 out of 5 by great product at wonderful price It worked great hanging up things in my room and family room when redecorating and the price was very reasonable also was very easy to use for someone not an expert handy man June 13, 2013
Rated 2 out of 5 by Didn't work I was excited initially about this product because it made hanging out pictures much easier than using nails and leaving holes in the wall. I hung 3 light canvases using this product and two weeks later in the middle of the night one of them fell down. Now, four weeks later, a different one of the set fell down. It's frustrating that this product didn't hold the weight it said it could on the package and it makes me nervous to use this product again. April 30, 2013
Rated 4 out of 5 by holds well Using to hold plaque that is in a very tight spot. Nails would not have been able to hold the plaque flush and would have been difficult to line up.The hanging strips serve perfectly! April 27, 2013
Rated 1 out of 5 by AWFUL AWFUL AWFUL I mean, I have a bunch of the products. Hooks, strips, the velcro things. All of them just fall off and don't work. I am in college and so far I've acquired 3 spots of chipped paint in a brand new dorm room. And they aren't because I didn't take them off properly. No, the things I hung on the wall fell because the strips failed to do their job. So thanks to wasting my money on this bad product I will now have to waste more money at the end of the term to get the walls fixed. August 27, 2012
  • 2016-07-22 T00:45:10.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_206, tr_206
  • loc_en_US, sid_5MVL5, prod, sort_default
2 3 4 5... 8next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.