Skip Content

ST
COMMAND

Hook, Molded Plastic, 5/8 In, PK6

  • Item# 5MVL3
  • Mfr. Model# 17002-VP-6PK
  • Catalog Page# 2479
  • UNSPSC# 31162606
Hook,Molded Plastic,5/8 In,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.96 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.08 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Small Hook Value Pack
  • Material Molded Plastic/High Impact Polystyrene
  • Hook Type Command
  • Finish Glossy
  • Points Per Hook 1
  • Color White
  • Hook Height 11/16"
  • Hook Base Width 3/4"
  • Depth 5/8"
  • Projection 11/16"
  • Working Load Limit 1 lb.
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Love these OMG.... My daughter and I have had so much fun using our Command hooks!! the Value pack is awesome! [This review was collected as part of a promotion.] September 28, 2014
Rated 5 out of 5 by Medium Hooks Value Pack At our school this year we got to move into the newly built classrooms. Of course they were freshly painted and the administration wanted to keep it that way. We were told to use only Command products. I bought many packages of value pack hooks, and poster hangers. I had use for many packages of the putty for posters! I now have a wonderfully decorated room that will stay just as lovely today as it was the day the paint dried! [This review was collected as part of a promotion.] June 17, 2013
  • 2017-01-15 T19:47:24.523-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5MVL3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.