Skip Content

DV
COMMAND

Adhesive Back Utility Hook, 1 Hook(s), Molded Plastic, 3 PK

  • Item # 5MVL2
  • My Part #
  • Mfr. Model # 17003-VP-3PK
  • Catalog Page # N/A
  • UNSPSC # 31162606
Hook,Molded Plastic,7/8 In,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hook Item Utility Hook
  • Fastening Method Adhesive Back
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Molded Plastic
  • Hook Finish Glossy
  • Working Load Limit 5 lb.
  • Hook Height 1-1/2"
  • Hook Base Width 1-1/4"
  • Projection 1-1/2"
  • Color White
  • Depth 7/8"
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.