Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
COMMAND

Hook, Molded Plastic, 7/16 In, PK6

  • Item# 5MVK0
  • Mfr. Model# 17006
  • Catalog Page# N/A
  • UNSPSC# 31162606
Hook,Molded Plastic,7/16 In,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $5.50 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Hooks
  • Material Molded Plastic
  • Hook Type Command
  • Finish Glossy
  • Points Per Hook 1
  • Color White
  • Hook Height 3/8"
  • Hook Base Width 7/8"
  • Depth 7/16"
  • Projection 7/8"
  • Working Load Limit 1/2 lb.
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Hook,Molded Plastic,7/16 In,PK6 is rated 4.6 out of 5 by 67.
Rated 5 out of 5 by from A+ College Product Command hooks of all sizes are a college must have, but this particular one was my favorite. I recently moved into a dorm and being a bit obsessed with jewelry, I wanted to find a fun and space efficient way to store my necklaces. Using these hooks I was able to hang up necklaces for display and easy use. [This review was collected as part of a promotion.]
Date published: 2014-10-17
Rated 4 out of 5 by from Great for hanging my keys, but I do not like the fact that you can see the white tab at the bottom of the strip after it is hung on the wall [This review was collected as part of a promotion.]
Date published: 2014-09-18
Rated 5 out of 5 by from Great when renting! These hooks make it so easy to hang small photos, pot holders and other light weight items without putting any holes in the walls. [This review was collected as part of a promotion.]
Date published: 2014-09-16
Rated 1 out of 5 by from Did not stick This is the second time I have tried this product. I really wanted it to work so I could decorate my new home without making holes all over my walls. I followed the directions step by step, but the product refused to stay on the wall, even if I didn't hang anything on the hook. I would stay maybe ten minutes and then fall to the floor. I tried a few different times using a new strip each time. I did not use on wall paper, the surface is not vinyl, walls were not wet/humid and the temp. in my home is about 65 degrees F. Very disappointed. [This review was collected as part of a promotion.]
Date published: 2014-09-09
Rated 5 out of 5 by from My daughter used these to hang mini lights around her dorm room. They worked very well and were easy to remove at the end of the year. [This review was collected as part of a promotion.]
Date published: 2014-08-08
Rated 5 out of 5 by from Great little hooks! I use these little mini hooks to hang my Christmas lights up, and my other decorations up during the holidays. They are great, they hold well and don't come down until I'm ready to take them down. [This review was collected as part of a promotion.]
Date published: 2014-07-08
Rated 1 out of 5 by from Very Poor I bought a large pack of the mini hooks to hang strings of mini lights around my daughters' room. The walls were clean and smooth. I followed the directions exactly as directed on the package. I used 1 hook every six inches to ensure that there was not too much weight even though the strings are very light weight. I waited two hours before hanging the lights. Within a half hour over half fell off. I bought these particularly because they were small and clear so they wouldn't look out of place.I am very disappointed and would not recommend this product. For price and the reputation of Command I expected better. [This review was collected as part of a promotion.]
Date published: 2014-03-25
Rated 5 out of 5 by from Awesome I love command hooks. I used this pack to put up my stockings this year. [This review was collected as part of a promotion.]
Date published: 2013-12-31
  • y_2017, m_2, d_19, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_67
  • loc_en_US, sid_5MVK0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.