Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
COMMAND

Hook, Molded Plastic, 7/8 In

  • Item# 5MVJ8
  • Mfr. Model# 17003
  • Catalog Page# N/A
  • UNSPSC# 31162606
Hook,Molded Plastic,7/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $5.09 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Large Hook
  • Material Molded Plastic
  • Hook Type Command
  • Finish Glossy
  • Points Per Hook 1
  • Color White
  • Hook Height 1-1/2"
  • Hook Base Width 1-1/4"
  • Depth 7/8"
  • Projection 1-1/2"
  • Working Load Limit 5 lb.
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Hook,Molded Plastic,7/8 In is rated 4.7 out of 5 by 327.
Rated 4 out of 5 by from Nice hooks with one problem I have used several of these hooks in my house, the plastic of 2 of the hooks has broke after a year. Otherwise they are very nice hooks, hold the items well. [This review was collected as part of a promotion.]
Date published: 2014-09-19
Rated 5 out of 5 by from Command is my solution I'm a high school teacher and the walls of my classroom are cinder block so nothing adheres to them for long. I've tried hot glue, duct tape, hot wax, just about anything you can imagine. I found the solution : Command large hooks! I use a hole puncher on the posters or projects that I want to hang on the walls and my Command hooks ALWAYS stay on the walls. It's nice to know that Command is a brand I can count on ! [This review was collected as part of a promotion.]
Date published: 2014-09-19
Rated 5 out of 5 by from very durable I've tried a few other products to use for my daughters swim gear, and this is the Only product that has worked. It holds her 10lb bag for days unend. It has never become loose, wobbly or torn away from the wall. This is a great product!! [This review was collected as part of a promotion.]
Date published: 2014-09-19
Rated 5 out of 5 by from I use these hooks all over my house! I LOVE THEM!! I use them to hang stockings at Christmas. Since my apartment is so small, I don't have a place to hang coats... I purchased 4 hooks and hung them up the stairway at different heights according to how tall the person is. It works out perfect for me!! Plus, I use them to hang my kitchen stuff that doesn't have a home! I recommend them!! [This review was collected as part of a promotion.]
Date published: 2014-09-18
Rated 5 out of 5 by from Command to the rescue I was a vendor at a local craft show, at a church and I couldn't fit a large wooden display in my car. I use this piece to hang many of my items,so I had to come up with an idea to hang wreaths and other items without my usual display. The church does not allow tape on the walls, but because your wonderful product comes off so easily, I was able to use command hooks and display all of my items for sale. [This review was collected as part of a promotion.]
Date published: 2014-09-15
Rated 5 out of 5 by from solves a problem great product for those surfaces that you can't hang things using tape. Holds fast and removes easily even after a period of time. [This review was collected as part of a promotion.]
Date published: 2014-09-14
Rated 5 out of 5 by from love these I love these hooks for hanging my lighweight jackets on! They prove time and time again to be a perfect fit for the job! Thanks for making these awesome products!! [This review was collected as part of a promotion.]
Date published: 2014-09-13
Rated 5 out of 5 by from 2 Years and Still Holding I use Command Hooks everywhere. Two years ago I put two Command Large Hooks on the wall of my closet to hold my bathrobes. One hook holds a heavy winter-time fleece robe and on the other hook I have 2 robes hanging on it. These hooks are withstanding the everyday tugging of removing a robe in a hurry. Best invention yet! [This review was collected as part of a promotion.]
Date published: 2014-08-27
  • y_2017, m_2, d_19, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_327
  • loc_en_US, sid_5MVJ8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.