Navigation Menu New

Access My Account, Order History, Lists and more here.

5MVP2 FC13 UNSPSC # 31162606

Tap image to zoom.

Roll over image to zoom.

Adhesive Back Utility Hook, 1 Hook(s), Metal, 1 EA

  • Item # 5MVP2
  • Mfr. Model # FC13
  • UNSPSC # 31162606
  • Catalog Page # N/A

Command™ Hooks and Picture Hangers hold strongly and remove cleanly without nails, screws, or tacks. They are designed to help you rearrange without leaving holes, marks, residue, or stains. Metal hooks are strong, and designed to visibly enhance a wide variety of decors.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Hook Item Utility Hook
  • Fastening Method Adhesive Back
  • Points per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Metal
  • Hook Finish Oil Rubbed Bronze
  • Working Load Limit 5 lb
  • Hook Height 4 1/8 in
  • Hook Base Width 1 5/8 in
  • Projection 1 5/8 in
  • Color Bronze
  • Depth 1 5/8 in
  • Mounting Command(TM) Adhesive Pressure Sensitive Strip
  • Overall Length 4 1/2 in

Command™ Hooks and Picture Hangers hold strongly and remove cleanly without nails, screws, or tacks. They are designed to help you rearrange without leaving holes, marks, residue, or stains. Metal hooks are strong, and designed to visibly enhance a wide variety of decors.

Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top