Navigation Menu New

Access My Account, Order History, Lists and more here.

Browser upgrade recommended. Improve your Grainger.com experience by upgrading your browser to Edge or Chrome for the best experience. Learn more about our supported browsers.

Main product photo
Roll over image to zoom.

COMMAND ACCESS Electrified Hinge: Brass, Mortise, Satin Chrome, 150 lb Load Capacity, With

Item 
28XX36
Mfr. Model 
ETH4W4545 652 5SW

Product Details

Catalog Page
N/A
Brand
COMMAND ACCESS
Material
Brass
Finish
Satin Chrome
Load Capacity
150 lb
Holes
With
Holes per Leaf
4
Ligature Resistant
No
Range of Motion
180 °
Orientation
Non Handed
Door Leaf Height
4-1/2 in
Frame Leaf Height
4-1/2 in
Door Leaf Width
1-25/32 in
Frame Leaf Width
1-25/32 in
Door Leaf Thickness
0.134 in
Frame Leaf Thickness
0.134 in
Required Door Thickness
1-3/4 in
Mounting
Mortise
Number of Wires
4
Pin Dia.
5/8 in
Pin Material
Steel
Pin Type
Nonremovable
Standards
ANSI A8112
Bearing Type
Ball
Corners
Square
Hardware
Included
UNSPSC
31162403
Country of Origin
USA (subject to change)