Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMFORT-AIRE

208/230 Window Air Conditioner w/Heat, 18,200/18,500 BtuH Cooling, Gray, Includes: Remote Control

  • Item# 13R470
  • Mfr. Model# CGREG-183H
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230 Window Air Conditioner w/Heat, 18,200/18,500 BtuH Cooling, Gray, Includes: Remote Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 18,200/18,500
  • BtuH Heating 13,000/16,000
  • Voltage 208/230
  • Operation Mode Cool/Heat
  • EER 9.7
  • Amps 9.1/8.4
  • Watts 1900/1880
  • Dehumidification Rate 5.5 lb./hr.
  • High CFM 459
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 6-30P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 23-5/8"
  • Depth 25-1/2"
  • Height 17-3/16"
  • Max. Wall Thickness 10-1/2"
  • Max. Window Width 42"
  • Min. Window Width 31"
  • Min. Window Height 19-1/2"
  • Chassis Type Slide Out
  • Color Gray
  • Standards UL, AHAM
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.