Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMFORT-AIRE

208/230V Window Air Conditioner, 1225/1200 Watts, 12,000/11,800 BtuH Cooling

  • Item# 13R462
  • Mfr. Model# CGRAD-123H
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Window Air Conditioner, 1225/1200 Watts, 12,000/11,800 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 12,000/11,800
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 9.8
  • Amps 6.2/5.7
  • Watts 1225/1200
  • Dehumidification Rate 3.2 lb./hr.
  • High CFM 264
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 6-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 19-1/8"
  • Depth 15-3/4"
  • Height 12-5/8"
  • Max. Wall Thickness 8-3/4"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 15-1/2"
  • Chassis Type Fixed
  • Color Gray
  • Standards UL, AHAM
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms