Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
COMFORT-AIRE

115 Window Air Conditioner, 6000 BtuH Cooling, Gray, Includes: Remote Control

  • Item# 13R458
  • Mfr. Model# CGRADS-61H
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Window Air Conditioner, 6000 BtuH Cooling, Gray, Includes: Remote Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 6000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 10.7
  • Amps 5.4
  • Watts 560
  • Dehumidification Rate 1.3 lb./hr.
  • High CFM 146
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 2 Way
  • Width 16-1/4"
  • Depth 15-3/4"
  • Height 12-5/16"
  • Max. Wall Thickness 5"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 13"
  • Chassis Type Fixed
  • Color Gray
  • Standards UL, AHAM
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms