Skip Content

DG
COMFORT-AIRE

Water Source Ht Pump,Horiz,4 t,13.2 EER

  • Item # 6ELW0
  • My Part #
  • Mfr. Model # HBH048A5C30CRS
  • Catalog Page # N/A
  • UNSPSC # 40101806
Water Source Ht Pump,Horiz,4 t,13.2 EER close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Source Heat Pump
  • Air Flow Direction Horizontal
  • Nominal Capacity 4 t
  • BtuH Cooling 47,700
  • Heating (BtuH) 55,900
  • EER 13.2
  • COP 4.7
  • Return Air Orientation Right
  • Drive Type Direct
  • Voltage 575
  • Hz 60
  • Phase 3
  • Width 24"
  • Depth 54"
  • Height 21"
  • Min. Circuit Amps 7.4
  • Max. Fuse Size 15
  • Precharged With R-410A
  • Manufacturers Warranty Length 5 yr. Compressor 1 yr. Parts
  • Standards ARI/ ASHRAE/ ISO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.