Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMFORT-AIRE

Water Source Ht P, Horiz, 3-1/2 t, 13.1 EER

  • Item# 6ELV6
  • Mfr. Model# HBH042A5C30CRS
  • Catalog Page# N/A
  • UNSPSC# 40101806
Water Source Ht P,Horiz,3-1/2 t,13.1 EER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Source Heat Pump
  • Air Flow Direction Horizontal
  • Nominal Capacity 3-1/2 t
  • BtuH Cooling 40,100
  • BtuH Heating 52,700
  • EER 13.1
  • COP 4.3
  • Return Air Orientation Right
  • Drive Type Direct
  • Voltage 575
  • Hz 60
  • Phase 3
  • Width 20"
  • Depth 47"
  • Height 21"
  • Min. Circuit Amps 7.5
  • Max. Fuse Size 15
  • Precharged With R-410A
  • Manufacturers Warranty Length 5 yr. Compressor 1 yr. Parts
  • Standards ARI/ ASHRAE/ ISO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.