Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMFORT-AIRE

Water Source Ht P, Horiz, 3/4 t, 13.4 EER

  • Item# 6ELT7
  • Mfr. Model# HBH009A1C30CRS
  • Catalog Page# N/A
  • UNSPSC# 40101806
Water Source Ht P,Horiz,3/4 t,13.4 EER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Source Heat Pump
  • Air Flow Direction Horizontal
  • Nominal Capacity 3/4 t
  • BtuH Cooling 8800
  • BtuH Heating 11,600
  • EER 13.4
  • COP 4.2
  • Return Air Orientation Right
  • Drive Type Direct
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Width 19"
  • Depth 34"
  • Height 11"
  • Min. Circuit Amps 7.8
  • Max. Fuse Size 15
  • Precharged With R-410A
  • Manufacturers Warranty Length 5 yr. Compressor 1 yr. Parts
  • Standards ARI/ ASHRAE/ ISO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.