Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
COMFORT-AIRE

208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, Gray, Includes: Remote Cont

  • Item# 13R478
  • Mfr. Model# CGBGE-103G
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, Gray, Includes: Remote Cont close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 9800/10,000
  • BtuH Heating 8600/10,600
  • Amps 5.3/5.1
  • Watts 1060/1040
  • Dehumidification Rate 2.8 lb./hr.
  • High CFM 294
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24-1/16"
  • Depth 20-1/4"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Min. Window Width 24-1/16"
  • Min. Window Height 14-1/2"
  • Sleeve Yes
  • Chassis Type Slide Out
  • Color Gray
  • Standards UL, AHAM
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.