Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
COMFORT-AIRE

115 Wall Air Conditioner, 8000 BtuH Cooling, Gray, Includes: Remote Control

  • Item# 13R472
  • Mfr. Model# CGBG-81G
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Wall Air Conditioner, 8000 BtuH Cooling, Gray, Includes: Remote Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial Grade Through-the-Wall Room Air Conditioners

• Digital solid-state design Energy-saver mode 24-hr. timer Electronic control with remote
New installations require wall sleeve, sold separately.
Note: ENERGY STAR qualified where noted.
Comfort-Aire®

• Automatic and sleep modes with automatic restart Protective rear grille Environmentally friendly R-410A
Mounting frame adapts to most wall sleeves. Solid steel cabinet with corrosion-resistant paint finish is built for rugged locations. 4-way adjustable air direction maximizes comfort. Slide-out filter is easy to clean. Check filter indicator provides a maintenance alert.
UL and C-UL Listed.

View More

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 8000
  • Amps 8.0
  • Watts 850
  • Dehumidification Rate 1.8 lb./hr.
  • High CFM 283
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24-1/16"
  • Depth 20-1/4"
  • Height 14-1/2"
  • Max. Wall Thickness 14"
  • Min. Window Width 24-1/16"
  • Min. Window Height 14-1/2"
  • Sleeve Yes
  • Chassis Type Slide Out
  • Color Gray
  • Standards UL, AHAM
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms