Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMFORT-AIRE

17-1/2" x 29-13/32" x 34" 120 Volt Upflow Energy Star Gas Furnace, 95 % AFUE

  • Item# 5KNY3
  • Mfr. Model# GTUV60-E3B
  • Catalog Page# N/A
  • UNSPSC# 40101805
17-1/2" x 29-13/32" x 34" 120 Volt Upflow Energy Star Gas Furnace,95 % AFUE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Energy Star Gas Furnace,95 % AFUE
  • Type Upflow
  • Voltage 120
  • Output (BtuH) 56,000
  • Input (BtuH) 60,000
  • AFUE (%) 95.0
  • Height (In.) 34
  • Width (In.) 17-1/2
  • Depth (In.) 29-13/32
  • Supply Opening Width (In.) 16-11/16
  • Supply Opening Depth (In.) 20
  • Available Cooling Tons 3
  • CFM @ .5 ESP 1000
  • Side Return Filter Size 15 3/4 x 25
  • Bottom Return Filter Size 15 3/4 x 25
  • Number of Filters Required 2
  • Additional Features Low Profile Cabinet, Convertible From Natural Gas To Lp, Pre-Wired For Easy Addition Of Air Conditioning Or Electronic Air Cleaner; In-Shot Burner High Efficiency Blower, Direct Spark Ignition
  • Transformer Rating 40 VA
  • Agency Compliance Gama
  • Manufacturers Warranty Length Heat Exchanger, Limited Lifetime, 12 Years On Other Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.