Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
COMFORT-AIRE

17-1/2" x 21-1/2" x 19" Multiposition Cased Coil Precharged With Nitrogen

  • Item # 4GEC7
  • Mfr. Model # MHG24EA-17
  • Catalog Page # N/A
  • UNSPSC # 40101704
17-1/2" x 21-1/2" x 19" Multiposition Cased Coil Precharged With Nitrogen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Evaporator Coils

Technical Specs

  • Item Cased Coil
  • Type Multiposition
  • Nominal Capacity (Tons) 2.0
  • Height (In.) 19
  • Width (In.) 17-1/2
  • Depth (In.) 21-1/2
  • Liquid Line Size (In.) 3/8 ODS
  • Suction Line Size (In.) 7/8 ODS
  • Tubing Material Internally Groved Copper
  • Fin Material Bonded Aluminum
  • For Use With Furnace Width 17 1/2"
  • Requires Top Duct Opening W 1 1/2" x D 1 1/2", Bottom Duct Opening W 3/4" x D 3/4"
  • Precharged With Nitrogen
  • Agency Compliance ARI, UL
  • Includes R-410A TXV
  • 13 SEER When Used With Matched System
  • Compatible With Germicidal Light Systems
  • Condensate Drain Connections Two Sets of 3/4" N.P.T.
  • Constructed With UV Resistant Components, Fully Insulated With Faced Insulation
  • Drain Pan Corrosion Proof High Grade, Heat Resistant, Glass Loaded Polymer
  • Manufacturers Warranty Length 12 Years With Matched System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.