Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COMFORT-AIRE

17-1/2" x 28-13/16" x 34" 120 Volt Natural Gas 80% Plus Efficiency Upflow Furnace

  • Item# 2WXX8
  • Mfr. Model# GMUH75-E3A
  • Catalog Page# N/A
  • UNSPSC# 40101805
17-1/2" x 28-13/16" x 34" 120 Volt Natural Gas 80% Plus Efficiency Upflow Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 80% Plus Efficiency Upflow Furnace
  • Type Natural Gas
  • Voltage 120
  • Output (BtuH) 60,000
  • Input (BtuH) 75,000
  • AFUE (%) 80.6
  • Height (In.) 34
  • Width (In.) 17-1/2
  • Depth (In.) 28-13/16
  • Supply Opening Width (In.) 16-11/32
  • Supply Opening Depth (In.) 20
  • Available Cooling Tons 3
  • CFM @ .5 ESP 1200
  • Flue Dia. (In.) Unit Has 3" Connection. A 3 to 4"/5" Adaptor May be Required, Determined by Installation.
  • Side Return Filter Size (2) 12 x 16, With Optional External Side Filter Frame Number 2WYU3
  • Bottom Return Filter Size 16 x 25
  • Number of Filters Required Side Return 2, Bottom Return 1
  • Additional Features Slow Opening 100 Percent Shut Off Main Gas Valve, Convertible to Propane, Pre-wired for Addition of Air Conditioning with Heat/Cool Relay and Electronic Air Cleaner, In-Shot Burner, Heat Exchanger Made Of Corrosion Resistant Stainless Steel Materials, Psc-Three Speed Direct Drive High Efficiency Blower With Timed On/Off Blower, Induced Draft Blower, Integrated Furnace Control With Self Diagnostics and Electronic Ignition, 1/2" NPT Gas Connection,
  • Transformer Rating 120V Primary, 24V Secondary, 40Va
  • Agency Compliance GAMA
  • Manufacturers Warranty Length Heat Exchanger 20 Year, 12-Year on Other Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)