Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
COMFORT PRODUCTS

Black Foam Desk Chair, 41" Overall Height

  • Item# 38Y766
  • Mfr. Model# 60-552204
  • Catalog Page# N/A
  • UNSPSC# 56101504
Black Foam Desk Chair, 41" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Chair
  • Overall Height 41"
  • Overall Width 23-7/8"
  • Overall Depth 23-1/4"
  • Seat Height Min. 18-1/2"
  • Seat Height Max. 21-1/4"
  • Seat Width 20"
  • Seat Depth 19"
  • Back Height 23"
  • Back Width 19"
  • Seat Color Black
  • Back Color Gray
  • Seat Material Foam
  • Cushion Thickness 4"
  • Weight Capacity 225 lb.
  • Features Tilt, Tilt Tension, Tilt Lock, Swivel and Pneumatic Seat Height Adjust
  • Standards BIFMA, CA117 Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms