Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
COMFORT PRODUCTS

Black Leather Executive Massage Chair, 46" Overall Height

  • Item# 15X764
  • Mfr. Model# 60-6810 (massage)
  • Catalog Page# N/A
  • UNSPSC# 56101504
Black Leather Executive Massage Chair, 46" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive and Managerial Chairs
  • Item Executive Massage Chair
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 19" to 23"
  • Seat Color Black
  • Weight Capacity 225 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19-3/8"
  • Seat Height Max. 22-5/8"
  • Back Height 27-1/2"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 46"
  • Overall Width 26"
  • Overall Depth 26-3/8"
  • Seat Width 21-1/4"
  • Seat Depth 20-3/4"
  • Back Width 20-3/8"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/8"
  • Back Color Black
  • Standards BIFMA, CA117 Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms