Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
COMFORT PRODUCTS

Computer Desk,35-1/2 in. W,Espresso

  • Item # 49NU36
  • My Part #
  • Mfr. Model # 50-7005ES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Computer Desk,35-1/2 in. W,Espresso close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Computer Desk
  • Overall Width 35-1/2"
  • Overall Height 29-1/2"
  • Overall Depth 19"
  • Number of Pedestals 0
  • Number of Drawers 2
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Base Material Laminate
  • Top Material Laminate
  • Handle Metal Pull
  • Assembly Required
  • Standards ISTA 3A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms