Skip Content

DV
COMFORT PRODUCTS

Computer Desk,35 in. W,30 in. H,Espresso

  • Item # 49NU33
  • My Part #
  • Mfr. Model # 50-7004ES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Computer Desk,35 in. W,30 in. H,Espresso close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Computer Desk
  • Overall Width 35"
  • Overall Height 30"
  • Overall Depth 16"
  • Number of Pedestals 0
  • Number of Drawers 1
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Base Material Laminate
  • Top Material Laminate
  • Handle No
  • Assembly Required
  • Standards ISTA 3A
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms