DV
COMFORT PRODUCTS

Camouflage Polyester Managers Chair 26" Back Height, Arm Style: Fixed

  • Item # 45EU63
  • My Part #
  • Mfr. Model # 60-0971CF
  • Catalog Page # N/A
  • UNSPSC # 56101504
Camouflage Polyester Managers Chair 26" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Managerial Chairs
  • Item Managers Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Camouflage
  • Back Material Family Fabric
  • Seat Material Polyester
  • Back Material Polyester
  • Nominal Seat Height Range 16" to 21"
  • Seat Color Camouflage
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 21"
  • Back Height 26"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 37-1/2" to 33-1/2"
  • Overall Width 24-1/2"
  • Overall Depth 19"
  • Seat Width 20"
  • Seat Depth 20"
  • Back Width 20-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4"
  • Back Color Camouflage
  • Base Material Nylon
  • Base Color Black
  • Features Realtree Xtra(R) Camouflage Pattern, Adjustable Seat Height, Tilt, Tilt Tension, Swivel
  • Standards BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.