Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
COMFORT PRODUCTS

Brown PVC Massage Recliner Chair 29" Back Height, Arm Style: Fixed

  • Item # 49NU46
  • My Part #
  • Mfr. Model # 60-058208
  • Catalog Page # N/A
  • UNSPSC # 56101504
Brown PVC Massage Recliner Chair 29" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Massage Recliner Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Vinyl
  • Seat Material PVC
  • Back Material PVC
  • Nominal Seat Height Range 17" to 17"
  • Seat Color Brown
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 17-1/2"
  • Back Height 29"
  • Arm Style Fixed
  • Caster Type None
  • Overall Height 41"
  • Overall Width 29"
  • Overall Depth 31" to 45"
  • Seat Width 21"
  • Seat Depth 21"
  • Back Width 21"
  • Number of Casters 0
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Brown
  • Base Style Round
  • Base Material Steel
  • Base Color Silver
  • Features Heat, 10-Level Intensity Massage
  • Includes Ottoman
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms