C3
COMFORT PRODUCTS

Brown Leather Desk Chair 20" Back Height, Arm Style: Fixed

  • Item # 49NU55
  • My Part #
  • Mfr. Model # 60-5607M08
  • Catalog Page # N/A
  • UNSPSC # 56101504
Brown Leather Desk Chair 20" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 15" to 19"
  • Seat Color Brown
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 14-7/8"
  • Seat Height Max. 19"
  • Back Height 20"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 36-1/2" to 40"
  • Overall Width 22-1/2"
  • Overall Depth 19"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Brown
  • Base Style 5-Star
  • Base Material Nylon
  • Base Color Black
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Brown Leather Desk Chair 20 In Back Height, Arm Style: Fixed is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from it's sad that NO ASSEMBLY INSTRUCTIONS were included. it's sad that no assembly instruction included. I checked the website at comfortproducts.net/support, but no assembly instruction found in their website either.
Date published: 2018-09-04
  • y_2018, m_11, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49NU55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.