DG
COMFORT PRODUCTS

Brown Leather Desk Chair 18" Back Height, Arm Style: Fixed

  • Item # 49NU57
  • My Part #
  • Mfr. Model # 60-681408
  • Catalog Page # N/A
  • UNSPSC # 56101504
Brown Leather Desk Chair 18" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Brown
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 22"
  • Back Height 18"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 36-1/2" to 42"
  • Overall Width 24"
  • Overall Depth 19-1/2"
  • Seat Width 19"
  • Seat Depth 19"
  • Back Width 19"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Brown
  • Base Style 5-Star
  • Base Material Nylon
  • Base Color Black
  • Features Heat, 2-Level Intensity Massage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms