WG
COMFORT PRODUCTS

Black Leather Massage Recliner Chair 27" Back Height, Arm Style: Fixed

  • Item # 49NU51
  • My Part #
  • Mfr. Model # 60-425111
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Massage Recliner Chair 27" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Massage Recliner Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 19" to 19"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 19"
  • Back Height 27"
  • Arm Style Fixed
  • Caster Type None
  • Overall Height 42"
  • Overall Width 33"
  • Overall Depth 26" to 36"
  • Seat Width 22"
  • Seat Depth 20"
  • Back Width 23"
  • Number of Casters 0
  • Number of Glides 0
  • Cushion Thickness 5"
  • Back Color Black
  • Base Style Round
  • Base Material Steel
  • Base Color Silver
  • Features Heat, 8-Level Intensity Massage
  • Includes Ottoman
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms