Skip Content
ST
COMFORT PRODUCTS

Black Leather Big and Tall Executive Chair 31-1/4" Back Height, Arm Style: Fixed

  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Big and Tall Executive Chair 31-1/4" Back Height, Arm Style: Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $306.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The big and tall executive chair from COMFORT PRODUCTS is an oversize leather chair with a thicker frame that supports up to 350 lb. Adjustable height headrest customizes head support. Black bonded leather upholstery with heavy-duty chrome base with dual-wheel casters. Chrome arms with padding. Functions include: tilt, tilt tension, swivel, and seat height adjustment.

View More

Technical Specs

  • Office Chair Style Big-and-Tall, Executive Chairs
  • Item Big and Tall Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 20" to 23"
  • Seat Color Black
  • Weight Capacity 400 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19-3/4"
  • Seat Height Max. 23-1/4"
  • Back Height 31-1/4"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 49"
  • Overall Width 29-1/4"
  • Overall Depth 28-1/2"
  • Seat Width 23-1/2"
  • Seat Depth 21-3/8"
  • Back Width 22-5/8"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4-1/2"
  • Back Color Black
  • Features Tilt, Tilt Tension, Lock, Swivel, and Seat Height Adjustment
  • Standards BIFMA, CA117 Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Black Leather Big and Tall Executive Chair 31-1/4 In Back Height, Arm Style: Fixed is rated 3.0 out of 5 by 2.
Rated 2 out of 5 by from I wont purchase this chair again Even though it has a 350lb rating and I am nowhere near 350lbs I wanted a larger chair. the chair I under a year old and the height adjustment devise fails and the chair lowers on its own. The chair also squeaks beyond belief.
Date published: 2017-04-14
Rated 4 out of 5 by from Comfortable, easy to assemble. Very nice.
Date published: 2014-04-11
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15X767, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.