Skip Content

DG
COMFORT PRODUCTS

16-1/2" x 11-1/2" x 31-1/2" Bookcase with 2 Shelves, Walnut

  • Item # 49NU32
  • My Part #
  • Mfr. Model # 50-6522WN
  • Catalog Page # N/A
  • UNSPSC # 56101507
16-1/2" x 11-1/2" x 31-1/2" Bookcase with 2 Shelves, Walnut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bookcase
  • Type Bookshelf
  • Number of Shelves 2
  • Width 16-1/2"
  • Height 31-1/2"
  • Depth 11-1/2"
  • Color Walnut
  • Material Laminate
  • Shelf Capacity 20 lb.
  • Shelf Adjustments Fixed
  • Assembly Required
  • Standards ISTA 3A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms