Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
R & R TEXTILE

30" x 21" Queen Cluster Fiber Fill Pillow, White

  • Item # 5NXA7
  • Mfr. Model # X11701
  • Catalog Page # 1305
  • UNSPSC # 52121505
30" x 21" Queen Cluster Fiber Fill Pillow, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 100% cotton T230 ticking with piped edges and cluster fiberfill provide both comfort and support. The antimicrobial protection inhibits a variety of odor-causing molds, bacteria, and fungi.

View More

Technical Specs

  • Item Pillow
  • Type Hypoallergenic
  • Size Queen
  • Width 21"
  • Length 30"
  • Color White
  • Fill Cluster Fiber
  • Fill Weight 27 oz.
  • Thread Count T230
  • Fabric 100% Cotton
  • Washing Instructions Machine Wash Warm, Tumble Dry, low heat, or line dry
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


30 In x 21 In Queen Cluster Fiber Fill Pillow, White is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I discovered the wonderful Comforel pillows while staying at a Best Western motel, and this pillow feels like it is exactly the same product, without the expensive branding. I have seen the "Best Western" branded pillows offered online for more than $45 each, and decided to try this "generic" Comforel pillow first. As far as I can tell, it is the same pillow. My wife liked it so much she swiped it, so I had to order another one.
Date published: 2013-03-18
  • y_2017, m_5, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NXA7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.